Shop All Sockets
Tekton
1/4 Inch Drive x 14 mm Deep 6-Point Socket
Mfr # SHD03114
Zoro # G7731019
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 14 mm
- Width 0.77 in.
- Length 1.95 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 14 mm |
Width | 0.77 in. |
Length | 1.95 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.83 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.17 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 3/4 (53448)
- WALTER Perform MC232-02.5A4B-WJ30ED (MC232-02.5A4B-WJ30ED)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD33030)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Socket (SHD23118)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- Tekton Sockets & Ratchets