Shop All Sockets
Tekton
1/4 Inch Drive x 14 mm Deep 12-Point Socket
Mfr # SHD03314
Zoro # G7730976
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 14 mm
- Width 0.77 in.
- Length 1.95 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 14 mm |
Width | 0.77 in. |
Length | 1.95 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.83 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.17 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-4' 8-5/8)
- WESTWARD File Cleaner (26KR07)
- TEKTON 1/4 Inch Drive x 5/16 Inch 12-Point Socket (SHD02208)
- TEKTON 1/4 Inch Drive x 8 mm Deep 12-Point Socket (SHD03308)
- TEKTON 1/4 Inch Drive x 5 mm Deep 6-Point Socket (SHD03104)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch Deep 6-Point Socket (SHD33046)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- TEKTON 3/4 Inch Drive x 1-15/16 Inch Deep 6-Point Socket (SHD33049)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- Tekton Sockets & Ratchets