Shop All Sockets
Tekton
1/4 Inch Drive x 13 mm Deep 6-Point Socket
Mfr # SHD03113
Zoro # G7730985
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 13 mm
- Measurement Type Metric
- Length 1.95 in.
- Width 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 13 mm |
Length | 1.95 in. |
Width | 0.71 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 13 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 13 mm |
Weight | 0.16 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-1/8" D (52236)
- PROTO Combination Wrench, 11-1/32" Length (J1219M-T500)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Socket (SHD12307)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- TEKTON 3/4 Inch Drive x 46 mm 12-Point Socket (SHD32346)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Socket (SHD12014)
- Tekton Sockets