Shop All Sockets
Tekton
1/4 Inch Drive x 13 mm Deep 12-Point Socket
Mfr # SHD03313
Zoro # G7730967
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 13 mm
- Length 1.95 in.
- Measurement Type Metric
- Width 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 13 mm |
Length | 1.95 in. |
Width | 0.71 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.83 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 13 mm |
Weight | 0.16 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 11-3/8" (3377030)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- URREA Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size (14024)
- CRESCENT LUFKIN 6' x 5/8in. Wood Rule Red End (066SN)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TEKTON 3/8 Inch Drive x 5/8 Inch Universal Joint Socket (SHD18016)
- TEKTON 1/4 Inch Drive x 4 mm 6-Point Socket (SHD02102)
- TEKTON 3/4 Inch Drive x 1 Inch Deep 6-Point Socket (SHD33025)
- TEKTON 3/4 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD33024)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- Tekton Sockets