Shop All Sockets
Tekton
1/4 Inch Drive x 13 mm 12-Point Socket
Mfr # SHD02313
Zoro # G7731527
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 13 mm
- Length 0.98 in.
- Measurement Type Metric
- Width 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 13 mm |
Length | 0.98 in. |
Width | 0.71 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 13 mm |
Measurement Type | Metric |
Weight | 0.06 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- WILLIAMS 5 in, 6 in, 7 in, 9 in, 10 in Locking Plier Set (23076)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Socket (SHD22029)
- TEKTON 1/4 Inch Drive x 10 mm Universal Joint Socket (SHD08110)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD23035)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/4 Inch Drive x 3/4 Inch 6-Point Socket (SHD32019)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- Tekton Sockets