Shop All Sockets
Tekton
1/4 Inch Drive x 12 mm Deep 12-Point Socket
Mfr # SHD03312
Zoro # G7731457
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 12 mm
- Measurement Type Metric
- Length 1.95 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 12 mm |
Length | 1.95 in. |
Width | 0.67 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 12 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 12 mm |
Measurement Type | Metric |
Weight | 0.15 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Round Bastard File 6" (120351)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- XCELITE Power Bit Adaptor (99PAN)
- MAG-MATE Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel (IS2400)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD03208)
- TEKTON 3/8 Inch Drive x 11 mm Universal Joint Socket (SHD18111)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- Tekton Sockets & Ratchets