Shop All Sockets
Tekton
1/4 Inch Drive x 1/2 Inch Universal Joint Socket
Mfr # SHD08013
Zoro # G7730879
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Width 0.69 in.
- Length 1.20 in.
- Tether Ready No
- Drive End Diameter 0.51 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Width | 0.69 in. |
Length | 1.20 in. |
Drive End Diameter | 0.51 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 1/2 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 1/2 I |
Tether Ready | No |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/4-16 UNF (MS16142-8S)
- EDWARDS Pipe Notcher (AC0925C)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD13016)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD23032)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- Tekton Sockets