Shop All Sockets
Tekton
1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket
Mfr # SHD03213
Zoro # G7730933
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 1/2 in
- Width 0.69 in.
- Length 1.95 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 1/2 in |
Width | 0.69 in. |
Length | 1.95 in. |
Well Depth | 0.83 in. |
Socket Opening Size | 1/2 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 1/2 I |
Measurement Type | SAE |
Weight | 0.14 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 12 mm-12 Point (JSCVM12T)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- TEKTON 3/8 Inch Drive x 13 mm Deep 6-Point Socket (SHD13113)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Socket (SHD12106)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Socket (SHD23229)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- CAMRAIL Camrail Bolt Installation Tool, Audi Torx (TX-7120)
- Tekton Sockets