Shop All Sockets
Tekton
1/4 Inch Drive x 1/2 Inch 6-Point Socket
Mfr # SHD02013
Zoro # G7730529
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 1/2 in
- Measurement Type SAE
- Length 0.98 in.
- Width 0.69 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 1/2 in |
Length | 0.98 in. |
Width | 0.69 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 0.44 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 1/2 I |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DWX726 (DWX726)
- BON TOOL Bon 84-586 Cutting Mattock, 5 Lb (84-586)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- TEKTON 3/8 Inch Drive x 7 mm 6-Point Socket (SHD12107)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- Tekton Sockets