Shop All Sockets
Tekton
1/4 Inch Drive x 1/2 Inch 12-Point Socket
Mfr # SHD02213
Zoro # G7730443
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 1/2 in
- Width 0.69 in.
- Measurement Type SAE
- Length 0.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 1/2 in |
Width | 0.69 in. |
Length | 0.98 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 1/2 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 1/2 I |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/8" Radius 1/2" Lip (22-752)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- TEKTON 3/4 Inch Drive x 15/16 Inch 12-Point Socket (SHD32224)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Socket (SHD23238)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD13007)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- Tekton Sockets