Shop All Sockets
Tekton
1/4 Inch Drive x 11/32 Inch Universal Joint Socket
Mfr # SHD08009
Zoro # G7731509
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.09 in.
- Width 0.51 in.
- Weight 0.05 lb.
- Socket Opening Size 11/32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.09 in. |
Width | 0.51 in. |
Socket Opening Size | 11/32 in. |
Well Depth | 0.18 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11/32 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X30)
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- LINK 8MM HSS Se 8.73 X 11.11 Drill 13.49 Cbore 11.11 Shank 46.04 Oal (75-L2-524)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (D/AP1/4)
- TEKTON 1/2 Inch Drive x 25 mm 12-Point Socket (SHD22325)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD03209)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Socket (SHD12221)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 12-Point Socket (SHD32248)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- Tekton Sockets & Ratchets