Shop All Sockets
Tekton
1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket
Mfr # SHD03009
Zoro # G7731484
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 11/32 in
- Length 1.95 in.
- Measurement Type SAE
- Width 0.52 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 11/32 in |
Length | 1.95 in. |
Width | 0.52 in. |
Socket Opening Size | 11/32 in. |
Well Depth | 0.67 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11/32 |
Measurement Type | SAE |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- PROSKIT ESD Safe, tipped Tweezers (900-269)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 3/4 Inch Drive x 36 mm Deep 6-Point Socket (SHD33136)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Socket (SHD22111)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Socket (SHD23118)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- Tekton Sockets & Ratchets