Shop All Sockets
Tekton
1/4 Inch Drive x 11/32 Inch Deep 12-Point Socket
Mfr # SHD03209
Zoro # G7731518
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 11/32 in
- Length 1.95 in.
- Measurement Type SAE
- Width 0.52 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 11/32 in |
Length | 1.95 in. |
Width | 0.52 in. |
Socket Opening Size | 11/32 in. |
Well Depth | 0.67 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11/32 |
Measurement Type | SAE |
Weight | 0.08 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD13210)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Socket (SHD22110)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- Tekton Sockets