Shop All Sockets
Tekton
1/4 Inch Drive x 11/32 Inch 12-Point Socket
Mfr # SHD02209
Zoro # G7730845
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 11/32 in
- Measurement Type SAE
- Length 0.98 in.
- Width 0.51 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 11/32 in |
Length | 0.98 in. |
Width | 0.51 in. |
Well Depth | 0.44 in. |
Socket Opening Size | 11/32 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 1/4 Inch Drive x 11/32 |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPF5)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- TEKTON 3/4 Inch Drive x 37 mm Deep 6-Point Socket (SHD33137)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- Tekton Sockets & Ratchets