Shop All Sockets
Tekton
1/4 Inch Drive x 11 mm 12-Point Socket
Mfr # SHD02311
Zoro # G7730723
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 11 mm
- Width 0.63 in.
- Length 0.98 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 11 mm |
Width | 0.63 in. |
Length | 0.98 in. |
Socket Opening Size | 11 mm |
Well Depth | 0.44 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 11 mm |
Measurement Type | Metric |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Seame, 8"x5" 3/4"R, 7/8"D (CF027PF)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- WERA Bitholder Adaptor, 1/4" x 6mm x 165mm, PK2 (05051835001)
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Socket (SHD23129)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- TEKTON 3/8 Inch Drive x 17 mm Universal Joint Socket (SHD18117)
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- Tekton Sockets & Ratchets