Shop All Sockets
Tekton
1/4 Inch Drive x 10 mm Universal Joint Socket
Mfr # SHD08110
Zoro # G7730854
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Length 1.10 in.
- Width 0.58 in.
- Socket Opening Size 10 mm
- Well Depth 0.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Length | 1.10 in. |
Width | 0.58 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.19 in. |
Drive End Diameter | 0.51 in. |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 10 mm |
Weight | 0.05 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- PROTO #5 Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (J09944)
- BON TOOL Bon 11-590 Paver And Brick Buster (11-590)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- TEKTON 3/4 Inch Drive x 33 mm 6-Point Socket (SHD32133)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD13211)
- TEKTON 1/2 Inch Drive x 26 mm 12-Point Socket (SHD22326)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- Tekton Sockets