Shop All Sockets
Tekton
1/4 Inch Drive x 10 mm Deep 12-Point Socket
Mfr # SHD03310
Zoro # G7730809
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 10 mm
- Measurement Type Metric
- Length 1.95 in.
- Width 0.57 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 10 mm |
Length | 1.95 in. |
Width | 0.57 in. |
Well Depth | 0.67 in. |
Socket Opening Size | 10 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 10 mm |
Weight | 0.1 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING $12-Pc Deep Metric Socket Set (CTA1099)
- PROTO Punch, Starting, 7/32 In (J507/16)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- CRAFTSMAN Sockets, 1/4" Drive 13mm 6 Point Deep So (CMMT44411)
- Tekton Sockets