Shop All Sockets
Tekton
1/4 Inch Drive x 10 mm 6-Point Socket
Mfr # SHD02110
Zoro # G7730958
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 10 mm
- Length 0.98 in.
- Measurement Type Metric
- Width 0.57 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 10 mm |
Length | 0.98 in. |
Width | 0.57 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 10 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 10 mm |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Socket (SHD13318)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Socket (SHD23114)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD32236)
- TEKTON 1/4 Inch Drive x 11 mm Deep 6-Point Socket (SHD03111)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- Tekton Sockets