Shop All Sockets
Tekton
1/4 Inch Drive x 10 mm 12-Point Socket
Mfr # SHD02310
Zoro # G7730897
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 10 mm
- Measurement Type Metric
- Width 0.57 in.
- Length 0.98 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 10 mm |
Width | 0.57 in. |
Length | 0.98 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 10 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 1/4 Inch Drive x 10 mm |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD22232)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- Tekton Sockets