Shop All Hand Ratchets
Tekton
1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece
Mfr # SDR99009
Zoro # G511678795
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Tekton
- MFR # SDR99009
- Zoro # G511678795
- UPC # 20209073865
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included spinner handle is a universal screwdriver and nut driver that expands the usability of your existing 1/4 inch drive tool systems.
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
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- DEWALT Brush Pair Kit (N259979)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99102)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99202)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- TEKTON 1/2 Inch Drive Flex Head Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92201)
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- TEKTON 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92202)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- Tekton Sockets & Ratchets