Shop All Hand Ratchets
Tekton
1/4 Inch Drive Quick-Release Ratchet and Spinner Handle Set 5-Piece
Mfr # SDR99007
Zoro # G311678704
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Tekton
- MFR # SDR99007
- Zoro # G311678704
- UPC # 20209068472
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included spinner handle is a universal screwdriver and nut driver that expands the usability of your existing 1/4 inch drive tool systems.
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
- SATA SAE Socket 1/4in, 3/8in and 1/2in Tray S (ST95400)
- HUSQVARNA SEAL, DUST, LOWER TRAY (516004601)
- CAT 6-1/4 Inch Folding Skeleton Knife with Bottle Opener with Black Blade (980267)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- TEKTON 1/2 Inch Drive x 10 Inch Composite Quick-Release Ratchet (1458)
- TEKTON 3/8, 1/2 Inch Drive Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99005)
- PERFORMANCE TOOL 1/4 In Dr. Flex Handle Bar Breaker Bar, W36118 (W36118)
- Tekton Hand Ratchets