Shop All Hand Ratchets
Tekton
1/4 Inch Drive Quick-Release Comfort Grip Ratchet and Spinner Handle Set 5-Piece
Mfr # SDR99008
Zoro # G411678765
Free Shipping & Returns
$129.99
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
- Brand Tekton
- MFR # SDR99008
- Zoro # G411678765
- UPC # 20209068489
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included spinner handle is a universal screwdriver and nut driver that expands the usability of your existing 1/4 inch drive tool systems.
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
- X1 TOOLS 1-1/4 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2140x1)
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Comfort Grip Ratchet (SRH22210)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Long Ratchet Set, 2-Piece 12, 14 in. (SRH99201)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- Tekton Hand Ratchets