Shop All Bit Socket Sets
Tekton
1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece
Mfr # SHB90302
Zoro # G210369888
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Measurement Type SAE, Metric
- Finish Chrome
- Number of Pieces 44
- Socket Type Hex, Torx, Phillips, Slotted, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB90302
- Zoro # G210369888
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4 in |
Details
Measurement Type | SAE, Metric |
Finish | Chrome |
Number of Pieces | 44 |
Socket Type | Hex, Torx, Phillips, Slotted, Square |
Description
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-08-8-5PK)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5436M-TT)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 8 pcs (54TM75)
- Tekton Bit Socket Sets