Tekton

1/4 Inch Drive Extension Set, 3-Piece (6, 9, 12 in.) (Discontinued)


This Product is Discontinued
Shop for all Socket Extensions
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # SHA90005
  • Zoro # G4058753
  • UPC #
    020209046890
  • Country of Origin Taiwan, Province of China
  • Category Socket Extensions

Details

Item Extension Set, 3-Piece (6, 9, 12"), 1/4"

Description

Extension Set, 3-Piece (6, 9, 12 In.), 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products