Shop All Socket Extensions
This Product is Discontinued
Tekton
1/4 Inch Drive Extension Set, 3-Piece (3, 6, 9 in.) (Discontinued)
Mfr # SHA90004
Zoro # G7728675
This Product is Discontinued
Key Features
- Includes 3-pc. 1/4 in. drive extensions: 3, 6, 9 in.
- Weight 0.41 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA90004
- Zoro # G7728675
- UPC # 020209046883
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Includes | 3-pc. 1/4 in. drive extensions: 3, 6, 9 in. |
Item | Hand Drive Extension Set 1/4 Inch Drive |
Weight | 0.41 lb. |
Description
Hand Drive Extension Set 1/4 Inch Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.