Shop All Hand Ratchets
Tekton
1/4 Inch Drive Comfort Grip Ratchet and Spinner Handle Set 5-Piece
Mfr # SDR99010
Zoro # G411678710
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Tekton
- MFR # SDR99010
- Zoro # G411678710
- UPC # 20209073872
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 1/4 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included spinner handle is a universal screwdriver and nut driver that expands the usability of your existing 1/4 inch drive tool systems.
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
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long (BTN3)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- TEKTON 3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91007)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91107)
- DYNAMIC 1/4" Dr Swivel Head 72 Tooth Ratchet, Chrome Comfort Handle, 6" Long (D001306)
- Tekton Sockets & Ratchets