Shop All Socket Sets
Tekton
1/4 Inch Drive 6-Point Socket Set with Rails, 28-Piece (4-15 mm)
Mfr # SHD90211
Zoro # G709910317
original price:
$68.55
5% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD90211
- Zoro # G709910317
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •14-pc. 1/4 in. drive standard 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •14-pc. 1/4 in. drive deep 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bolt Cutters, Heavy Duty, 36" (KTI-57136)
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- PANAVISE 2-1/2" Light Duty Multi-Angle Vise with Vacuum Base (381)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92103)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- TEKTON 1/2" Drive SAE, Metric, 84 pcs (SKT25302)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91109)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- Tekton Socket Sets