Shop All Socket Sets
Tekton
1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm)
Mfr # SKT03201
Zoro # G109910344
original price:
$103.99
5% off
new price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT03201
- Zoro # G109910344
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •14-pc. 1/4 in. drive standard 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- •14-pc. 1/4 in. drive deep 6-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP SS355-20 120V Spiral Saw Tile Kit (SS355-20)
- PROSKIT Multi, function Socket Wrench (HW-318)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13202)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91301)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92001)
- WELLER Crescent 3/8 in. drive Metric and SAE 6 and 12 Point Socket Wrench Set 35 pc (CTK35)
- Tekton Sockets & Ratchets