Shop All Socket Sets
Tekton
1/4 Inch Drive 6-Point Socket and Ratchet Set, 29-Piece (5/32-9/16 inch)
Mfr # SKT05101
Zoro # G7735149
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 11-pc. 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case
- Height 2.4 in.
- Weight 2.8 lb.
- Width 6.6 in.
- Overall Length 10.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT05101
- Zoro # G7735149
- UPC # 020209036334
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Height | 2.4 in. |
Width | 6.6 in. |
Overall Length | 10.6 in. |
Details
Item | Socket and Ratchet Set 1/4" Drive 6-Poin |
Includes | 11-pc. 1/4 in. drive 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 11-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in. ; 1-pc. universal joint: 1/4 in. drive ; 2-pc. 1/4 in. drive extensions: 3, 6 in. ; 1-pc. hex bit holder: 1/4 in. drive x 1/4 in. ; 1-pc. spinner handle: 1/4 in. drive x 6 in. ; 1-pc. 1/4 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
Weight | 2.8 lb. |
Description
Tekton's SKT05101 1/4 Inch Drive 6-Point Socket & Ratchet Set is a 29-piece set of tools that can be used for all types of jobs. These sockets and ratchets are designed to provide optimal access in tight spaces. This socket and ratchet set comes with a lifetime warranty, so you know it will last you a long time. It has six points that allow for an extra wide contact area, which ensures greater torque transfer. The sockets have a thin wall design that provides easy access to hard to reach areas. The open end allows the wrench to fit into recessed fasteners. If you want professional quality tools at affordable prices, then Tekton's SKT05101 1/4 Inch Drive 6-Point Socket & Ratchet Set is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #16 (44086)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Die (3/4'' Conduit) (HPD118)
- METALPRO Punch and Die (MP8011)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92105)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91220)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91211)
- HOMESTEAD 0.25, 0.37 & 0.5 in. SAE & Metric Drive Socket Set, 52 Piece (HO3843132)
- Tekton Sockets & Ratchets