Shop All Socket Sets
Tekton
1/4 Inch Drive 12-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm)
Mfr # SHD90207
Zoro # G3975374
product price: $52.29
/ea
$52.29
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
- Brand Tekton
- MFR # SHD90207
- Zoro # G3975374
- UPC # 020209052587
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive 1/4" 12-Point Socket Set, 25- |
Description
TEKTON 1/4 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •11-pc. 1/4 in. drive 12-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- •14-pc. 1/4 in. drive 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
Documents & Resources
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
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S424JSNN)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92210)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 38-Piece (6-24 mm) (SHD91212)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 57-Piece (5/32-9/16 in., 4-15 mm) (SKT03302)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Stubby Socket Set Metric (81396)
- Tekton Sockets & Ratchets