Shop All Chisels
Tekton
1/4 Inch Cold Chisel
Mfr # 66001
Zoro # G8870327
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in.
- Width 0.3 in.
- Weight 0.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.5 in. |
Width | 0.3 in. |
Details
Item | Cold Chisel 1/4" |
Weight | 0.06 lb. |
Description
Cold Chisel 1/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/2" x 1/2" x1/2" (775SD)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/16 (46004)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- TEKTON 7/8 Inch Cold Chisel (66008)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- Tekton Chisels