Shop All Bolt Cutters
This Product is Discontinued
Tekton
14 Inch Bolt Cutter (Discontinued)
Mfr # 3391
Zoro # G8870677
This Product is Discontinued
Key Features
- Handle Type Cushion Grip
- Handle Material Steel
- Overall Length 14.3"
- Material Drop Forged Hardened Alloy Steel
- Application Cuts Bolts, Chain, Threaded Rod and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3391
- Zoro # G8870677
- UPC # 020209033913
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 14.3" |
Width | 4.8 in. |
Length | 14.3 in. |
Height | 1 in. |
Details
Item | Bolt Cutter 14" |
Handle Type | Cushion Grip |
Handle Material | Steel |
Material | Drop Forged Hardened Alloy Steel |
Application | Cuts Bolts, Chain, Threaded Rod and More |
Features | Compound Cutting Action Requires Less Effort; Tubular Steel Handles with Cushioned Non-Slip Rubber Grips; Adjustable and Replaceable Jaws |
Jaw Material | Steel |
Weight | 2 lb |
Grip Material | Rubber |
Material Application | Bolts, Chain, Threaded Rod |
Includes Cushioned Grip | Yes |
Description
Bolt Cutter 14 In., Cutting Action Compound, Features Adjustable and Replaceable Jaws, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.