Shop All Bit Sets
Tekton
1/4 Inch Bit Driver and Bit Set with Case, 37-Piece
Mfr # DBH93101
Zoro # G707676673
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 37
- Magnetic/Nonmagnetic Magnetic
- Handle Material Polypropylene
- Tip Style Phillips, Slotted, Square, Hex, Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Number of Pieces | 37 |
Magnetic/Nonmagnetic | Magnetic |
Handle Material | Polypropylene |
Tip Style | Phillips, Slotted, Square, Hex, Star |
Description
The Tekton 37Piece 14 Inch Bit Driver and Bit Set is an essential screwdriver set with a complete range of Phillips, slotted, square, hex, and star bits The bits are made of S2 steel with a zincphosphate coating that resists corrosion, and they're designed to be longer than standard bits to improve your access to recessed fasteners The threesided shape of the driver handle engages the structure of your hand, allowing you to comfortably apply more turning force, even when your hand is greasy or tired Flexible rails securely grip the bits so they cant fall out, while also making it easy to remove any bit onehanded The included portable zipper case stores everything neatly and compactly, ideal for keeping in a glove compartment, kitchen drawer, or taking onthego
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- WRIGHT TOOL 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (89-41MM)
- RIDGID Cutter, 1/2 & 3/4 C (57008)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- TEKTON 1/4 Inch Phillips, Slotted, Square Bit Set with Rail, 9-Piece (#1-#3, 3/16-5/16 in., S1-S3) (DZZ93001)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- TEKTON 1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30) (DZT93001)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- TEKTON Everybit Tech Rescue Kit and 1/4 Inch Bit/Driver Set with Cases, 83-Piece (DRV99003)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- WERA Bit Holder, Universal, Quick Release (05071100001)
- Tekton Screwdrivers and Nutdrivers