Shop All Hand Held Punches
Tekton
1/4 Inch Alignment Punch
Mfr # 66177
Zoro # G8869703
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8 lb.
- Width 0.6 in.
- Length 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66177
- Zoro # G8869703
- UPC # 020209661772
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.6 in. |
Length | 11 in. |
Details
Item | Alignment Punch 1/4" |
Weight | 0.8 lb. |
Description
Alignment Punch 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- TEKTON 7/32 Inch Solid Punch (66076)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/16 Inch Pin Punch (66055)
- TEKTON 3/8 Inch Solid Punch (66079)
- TEKTON 1/8 Inch Pin Punch (66053)
- TEKTON 3/32 Inch Pin Punch (66052)
- BIG HORN 6 In 1 Leather Punch (19371)
- Tekton Hand Held Punches