Shop All Bit Sockets
Tekton
1/4 in Tip, 3/8 in. Drive, SAE
Mfr # SHB12206
Zoro # G7734519
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type SAE
- Tip Size 1/4 in
- Width 0.80 in.
- Length 1.90 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB12206
- Zoro # G7734519
- UPC # 020209024188
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 1/4 in |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 3/8 Inch Drive x 1/4 Inch |
Replaceable Insert | No |
Weight | 0.08 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 1/4 Inch, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50801)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- TEKTON S1 Tip, Square Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB05201)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- TEKTON T6 Tip, 1/4 in. Drive, Torx (SHB04206)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- Tekton Sockets & Ratchets