Shop All Bit Sockets
Tekton
1/4 in Tip, 1/4 in. Drive, SAE
Mfr # SHB02206
Zoro # G7734178
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 1/4 in
- Width 0.50 in.
- Length 1.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB02206
- Zoro # G7734178
- UPC # 020209023358
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 1/4 in |
Width | 0.50 in. |
Length | 1.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 1/4 Inch |
Weight | 0.04 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 1/4 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 35/64 (55435)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- DRILL AMERICA 13/32"-32 HSS Plug Hand Tap (DWTST13/32-32P)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- TEKTON S1 Tip, Square Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB05201)
- TEKTON 2 mm Tip, 1/4 in. Drive, Metric (SHB032X2)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- Tekton Sockets & Ratchets