Shop All Socket Sets
Tekton
1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm)
Mfr # SHB90106
Zoro # G407676614
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Hex
- Number of Pieces 11
- SAE or Metric Metric
- Drive Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB90106
- Zoro # G407676614
- UPC # 20209989616
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in. |
Details
Tip Style | Hex |
Number of Pieces | 11 |
SAE or Metric | Metric |
Description
TEKTON S2 steel bits are pressfit into the socket for a straight, permanent connection that can't loosen over time The 6sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners Its chamfered end easily slides into fasteners, reducing wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- MAKITA 7-1/2" 40T Carbide-Tipped Miter Saw Blade (A-90912)
- PROTO 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914MCF)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- TEKTON 3/8 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD91003)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 38-Piece (6-24 mm) (SHD91212)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- TEKTON 1/4, 3/8 Inch Drive Universal Joint Socket Set, 33-Piece (1/4-3/4 in., 6-19 mm) (SHD99301)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- Tekton Sockets & Ratchets