Shop All Socket Sets
Tekton
1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in)
Mfr # SHB90105
Zoro # G207676661
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Hex
- Drive Size 1/4 in.
- Number of Pieces 10
- SAE or Metric Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB90105
- Zoro # G207676661
- UPC # 20209989609
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in. |
Details
Tip Style | Hex |
Number of Pieces | 10 |
SAE or Metric | Standard |
Description
TEKTON S2 steel bits are pressfit into the socket for a straight, permanent connection that can't loosen over time The 6sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners Its chamfered end easily slides into fasteners, reducing wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, H3 Limit (15363)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92209)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92125)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92208)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- Tekton Sockets & Ratchets