Shop All Socket Extensions
Tekton
1/4 in. Drive Dr, 0.8 inch L, Chrome
Mfr # SHA01101
Zoro # G005299994
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in. Drive
- Overall Length 0.8 inch
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA01101
- Zoro # G005299994
- UPC # 20209994429
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4 in. Drive |
Overall Length | 0.8 inch |
Details
Finish | Chrome |
Description
TEKTON Mini Extensions are our most compact extensions. They can be used by themselves or added onto other extensions to achieve just the right amount of reach. Their polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion.
- •Use the mini extension by itself in tight spaces or add it onto other extensions to achieve just the right amount of reach
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- TEKTON 3/4 Inch Drive x 8 Inch Extension (SHA31108)
- TEKTON 3/4 Inch Drive x 4 Inch Extension (SHA31104)
- POWERBUILT 4Pc 3/8" Drive Extension Set (641510)
- Tekton Sockets & Ratchets