Shop All Impact Universal Joints
Tekton
1/4" Drive Universal Joint, SAE
Mfr # SHA02100
Zoro # G7733925
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Length 1.66 in.
- Width 0.55 in.
- Drive Type Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA02100
- Zoro # G7733925
- UPC # 020209022696
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Length | 1.66 in. |
Width | 0.55 in. |
Details
Item | Universal Joint |
SAE or Metric | SAE |
Drive Type | Beveled |
Weight | 0.06 lb. |
Description
Hand Drive Universal Joint 1/4 Inch Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- GOURMETGALLEY 1/2 Drive 16mm Impact Flex Socket (GO2211261)
- Tekton Impact Universal Joints