Shop All Tool Storage Accessories
Tekton
1/4" Drive Twist Lock Socket Clip Set
Mfr # OSC00005
Zoro # G7735316
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.4 in.
- Width 1.1 in.
- Height 0.6 in.
- SAE or Metric SAE
- Features Twist Lock Socket Clip Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # OSC00005
- Zoro # G7735316
- UPC # 020209050309
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.4 in. |
Width | 1.1 in. |
Height | 0.6 in. |
Drive Size | 1/4" |
Details
Item | Twist Lock Socket Clip Set |
SAE or Metric | SAE |
Features | Twist Lock Socket Clip Set |
Weight | 0.05 lb. |
Description
Socket Organizer Set 1/4 Inch Drive Twis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- TEKTON 13-Tool Combination Wrench Holder (Black) (79349)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TEKTON 14-Tool Stubby Combination Wrench Holder Red (OWP21214)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- TEKTON 14-Tool Combination Wrench Organizer Rack (Red) (OWP12214)
- Tekton Tool Storage Accessories