Shop All Bit Socket Sets
Tekton
1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs
Mfr # SHB90103
Zoro # G7736619
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) 1/4" Drive Torx(R) bit Socket: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB90103
- Zoro # G7736619
- UPC # 020209046463
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Length | 8.1 in. |
Width | 1.1 in. |
Height | 2 in. |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) 1/4" Drive Torx(R) bit Socket: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, Socket Rail |
Item | Torx Bit Socket Set |
Material | S2 Steel |
Weight | 0.33 lb. |
Description
Star Bit Socket Set 1/4 Inch Drive Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Blade, 18mm W, PK100 (LB/CP100)
- WORX Screwdriver, Extended Reach, 4V, Li-Ion (WX252L)
- VEGA Hex 3/16 Socket Bit x 3/4" - 1/4 Sq Dr (120H1264SB)
- DRILL AMERICA #4-48 1" OD HSS Round Adjustable Die (DWTH1-448)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- TEKTON 3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4-M12) (SHB91108)
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- POSDATAS Tool Check Mini Bit Ratchet, Socket & Bit Set, 38 Piece (PO3950453)
- Tekton Bit Socket Sets