Shop All Socket Sets
This Product is Discontinued
Tekton
1/4" Drive, Socket and Ratchet Set SAE, Metric, 55 pcs (Discontinued)
Mfr # SKT05301
Zoro # G1176718
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- SAE or Metric SAE, Metric
- Number of Pieces 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT05301
- Zoro # G1176718
- UPC # 020209007495
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Width | 7.8 in. |
Height | 2.7 in. |
Details
Measurement Type | SAE, Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | SAE, Metric |
Number of Pieces | 55 |
Includes | (11) 1/4" Drive 6 Point Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (11) 1/4" Drive Deep 6 Point Sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (13) 1/4" Drive 6 Point Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (13) 1/4" Drive Deep 6 Point Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) 1/4" Drive 90 tooth Quick Release Ratchet: 6"; (1) 1/4" Drive Spinner Handle: 6"; (2) 1/4" Drive Extension Bars: 3", 6"; (1) Universal Joint 1/4" Drive; (1) 1/4" Drive Hex Bit Holder 1/4"; (1) Storage Case |
Item | Socket and Ratchet Set |
Weight | 4.42 lb. |
Description
Socket-Ratchet Set,55 pcs.,1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.