Shop All Socket Sets
Tekton
1/4" Drive SAE, 7 pcs
Mfr # SHD90109
Zoro # G7736594
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.1 in
- Measurement Type SAE
- Number of Pieces 7
- SAE or Metric SAE
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD90109
- Zoro # G7736594
- UPC # 020209046432
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 8.1 in |
Drive Size | 1/4" |
Width | 1.1 in. |
Height | 1.8 in. |
Details
Measurement Type | SAE |
Item | External Socket Set |
Number of Pieces | 7 |
SAE or Metric | SAE |
Includes | (7) Universal Joint Socket Set inch sizes 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", Socket Rail |
Weight | 0.4 lb. |
Description
Universal Joint Socket Set 1/4 Inch Driv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" E-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1304)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- BON TOOL Bon 82-436 Wood Bull Float Only 24" (82-436)
- STANLEY Stanley Works Tools MR55C5 Right Angle Riveter-Heavy Duty - 10 in. (MR55C5)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92119)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92214)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TENG TOOLS T3834 - 34 Piece 3/8" Drive Socket Set (T3834)
- Tekton Sockets & Ratchets