Shop All Socket Sets
Tekton
1/4" Drive SAE, 11 pcs
Mfr # SHD90101
Zoro # G7733697
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 1/4"
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD90101
- Zoro # G7733697
- UPC # 020209046494
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 11 |
SAE or Metric | SAE |
Measurement Type | SAE |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (11) Socket Set 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Socket Rail |
Item | Socket Set |
Weight | 0.54 lb. |
Description
Hand Drive Socket Set 1/4 In. Drive 6-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- GEARWRENCH 1/4" x 1-1/2" Slotted Dual Material Screwdriver (80012H)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 24-Piece (8-19 mm) (SHD91215)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece (1/4-1 in.) (SKT15101)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92010)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- CAL-VAN TOOLS 12PC MET AXLE NUT SKT SET (CV976)
- Tekton Sockets & Ratchets