Shop All Hand Ratchets
Tekton
1/4" Drive Ratchet, 6.6 in. L
Mfr # SRH01006
Zoro # G8870038
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 6 in
- Drive Type Non Quick-Release
- Length 6.6 in.
- Features Standard Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH01006
- Zoro # G8870038
- UPC # 020209009505
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 6 in |
Length | 6.6 in. |
Width | 1 in. |
Socket Depth | 0.8" |
Height | 0.8 in. |
Working Length | 6 in. |
Details
Item | Ratchet |
Drive Type | Non Quick-Release |
Features | Standard Handle |
SAE or Metric | SAE |
Weight | 0.31 lb. |
Tooth Count | 90 |
Head Thickness | 0.385 in. |
Description
Ratchet 1/4 In.Dr x 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- WERA Screwdriver T6 Round (05028001001)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- Tekton Hand Ratchets