Shop All Hand Ratchets
Tekton
1/4" Drive Quick-Release Ratchet, 3.5 in. L
Mfr # SRH11003
Zoro # G8865917
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 3 in
- Drive Type Quick-Release
- Socket Depth 0.8"
- Weight 0.2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH11003
- Zoro # G8865917
- UPC # 020209009574
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 3 in |
Socket Depth | 0.8" |
Width | 1 in. |
Length | 3.5 in. |
Height | 0.8 in. |
Working Length | 3 in. |
Details
Item | Quick-Release Ratchet |
Drive Type | Quick-Release |
Weight | 0.2 lb. |
Features | Standard Handle |
SAE or Metric | SAE |
Head Thickness | 0.385 in. |
Tooth Count | 90 |
Description
Quick-Release Ratchet 1/4 In.Dr x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 12.5" in D x 9.5" H (48RJ72)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- PFERD 10" Half Round File - Second Cut (11027)
- K-TOOL INTERNATIONAL Vertical Lift Chemical Pump (KTI72202)
- TEKTON 1/4 Inch Drive x 5 Inch Composite Quick-Release Ratchet (1456)
- TEKTON 1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92005)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91008)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99104)
- TEKTON 1/2 Inch Drive x 10 Inch Composite Quick-Release Ratchet (1458)
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- Tekton Sockets & Ratchets