Shop All Socket Sets
Tekton
1/4" Drive Metric, 16 pcs
Mfr # SHD90205
Zoro # G7736567
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) Universal Joint Socket Set: 1/4", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Black Socket Rail, Red Socket Rail
- Number of Pieces 16
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD90205
- Zoro # G7736567
- UPC # 020209046456
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (16) Universal Joint Socket Set: 1/4", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Black Socket Rail, Red Socket Rail |
Number of Pieces | 16 |
Measurement Type | Metric |
SAE or Metric | Metric |
Item | Universal Joint Socket Set |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Weight | 1.08 lb. |
Description
Universal Joint Socket Set 1/4 Inch Dr.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0203)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90103)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90107)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- Tekton Socket Sets