Shop All Impact Socket Sets
Tekton
1/4" Drive Deep 6-Point Impact Socket Set, Metric, 10 pcs
Mfr # 4889
Zoro # G8862922
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome Plated
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 4889
- Zoro # G8862922
- UPC # 020209048894
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Width | 6.5 in. |
Length | 18 in. |
Height | 2.8 in. |
Details
Measurement Type | Metric |
Finish | Chrome Plated |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 1/4" Drive Hex Bit Socket: 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; Socket Rail |
Item | Deep 6-Point Impact Socket Set |
Material | S2 steel |
Weight | 12.5 lb. |
Product Type | Deep Impact Skt Set,27-38mm 3/4" Dr |
Description
Deep Impact Skt Set,27-38mm 3/4 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- DRILL AMERICA #15 Solid Carbide Drill Bit (DMOD15)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29-38 mm) (SID92003)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92306)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- Tekton Sockets & Ratchets