Shop All Socket Adapters
Tekton
1/4" Drive Adapter, SAE
Mfr # SHA04101
Zoro # G7728587
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Weight 0.04 lb.
- Width 0.48 in.
- Length 0.99 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA04101
- Zoro # G7728587
- UPC # 020209022702
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Width | 0.48 in. |
Length | 0.99 in. |
Tang Size | 3/8 in. |
Details
SAE or Metric | SAE |
Weight | 0.04 lb. |
Item | Adapter |
Drive Type | Beveled |
Description
Hand Drive Adapter 1/4 Inch Drive (F) x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- MILWAUKEE TOOL 6" L x All-Purpose Cutting 6” The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5271)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (38084)
- TEKTON 1/4", 3/8", 1/2" Drive Adapter/Reducer Set, SAE (SHA99017)
- TEKTON 3/4" Drive Adapter, SAE (SHA34104)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- TEKTON Reducer Set, 3-Piece (3/8, 1/2, 3/4 in.) (SHA99015)
- TEKTON Adapter/Reducer Set, 7-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99019)
- KO-KEN Adaptor 3/4 Square 44mm Hole type 1/2 Sq. Drive (14466A)
- Tekton Socket Adapters